DESCRIPTION

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

Smith-Cooper Cooplet® 300# Carbon Steel Forged Threadolet

S61FT1024030

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11
ASTM Specifications
ASTM A-106
Collection
Cooplet®
End Connection 1
Threaded
Fits Pipe Size
3 in
Material
Carbon Steel
Outlet Size In
2-1/2 in
Pressure Class
300#
UL Listed
Yes