DESCRIPTION

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location

Smith-Cooper Cooplet® 4 in. Grooved 300# Carbon Steel Weldolet

S61CG104000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-106
AWWA Specifications
AWWA C-606
Collection
Cooplet®
End Connection 1
Weld
End Connections
Weld
FM Approved
Yes
Fits Pipe Size
4 in
ISO Specifications
ISO 9001:2008
Material
Carbon Steel
Maximum Pressure
300 psi
Outlet Size In
4
Pressure Class
300#
Type
Weldolet
UL Listed
Yes