DESCRIPTION

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

Smith-Cooper 300 psi Grooved Butterfly Valve with Switch

S67BFVGET

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Grooved
FM Approved
No
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
NSF Certified
No
UL Listed
Yes
Valve Body Style
Grooved
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY