DESCRIPTION

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

Smith-Cooper Cooplet® 2-1/2 in. 300# Carbon Steel Threadolet

S61FT102400

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11
ASTM Specifications
ASTM A-106
Clean Bagged
No
Collection
Cooplet®
End Connection 1
Threaded
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
3 in
Fitting Type
Threadolet
ISO Specifications
ISO 9001:2008
Material
Carbon Steel
Outlet Size In
2.5
Pressure Class
300#
UL Listed
Yes