3/4 in. Brass Full Port Threaded Gate Valve

You last purchased this on
 
Smith-Cooper

Series 8501L 3/4 in. Brass Full Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Series 8501L 3/4 in. Brass Full Port Threaded Gate Valve

  • Fast #
  • Part #S01718501INL
  • Item #4345147
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lead-Free Cast Brass 200 WOG / 125 WSP Full Port Threaded Gate Valve - Series 8501L.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-8
ASTM:
ASTM B-16 C36000
Application:
Steam Working Pressure
Collection:
Series 8501L
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-81/100 in
Material:
Brass
NSF:
NSF 61-8
NSF Certified:
Yes
Pressure - High:
125, 200
Pressure - Maximum:
125 psi
Pressure Class:
200#
Recommended Valve Application:
Cold, Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Cast Brass
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Brass
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Width:
2-13/100 in