4 x 6 in. Grooved x Flanged C153 Ductile Iron Adapter
4 x 6 in. Grooved x Flanged C153 Ductile Iron Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-153 Grade 65-45-12, ASTM A-536
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- Yes
- Weight:
- 12.7 lb