4 x 4 x 1-1/2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

You last purchased this on
 
Smith-Cooper

Fig 65MT 4 x 4 x 1-1/2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Fig 65MT 4 x 4 x 1-1/2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #S65MT3040014
  • Item #3884101
  • Manufacturer Part #65MT3040014
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-536
Application:
Oil, Petroleum
Clean Bagged:
No
Coating:
Painted
Collection:
Fig 65MT
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
4 in x 4 in x 1-1/2 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
7-9/100 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
No
Pressure - High:
500
Schedule Class:
40
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
UL 213
Width:
3-27/100 in