DESCRIPTION

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location

Smith-Cooper Brass Reducing Bushing

IBRLFBGB

DOCUMENTS

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61
Pressure Class
125#
Size
1 in x 1-1/4 in