1-1/2 x 1-1/2 in. Grooved 300# Carbon Steel Weldolet

You last purchased this on
 
Smith-Cooper

Cooplet® 1-1/2 x 1-1/2 in. Grooved 300# Carbon Steel Weldolet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Cooplet® 1-1/2 x 1-1/2 in. Grooved 300# Carbon Steel Weldolet

  • Fast #
  • Part #S61CG1014014
  • Item #3775998
  • Manufacturer Part #61CG1014014
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-106
AWWA:
AWWA C-606
Collection:
Cooplet®
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in
Fitting Type:
Weldolet
ISO:
ISO 9001:2008
Material:
Carbon Steel
Outlet Size (in):
1.5
Pressure Class:
300#
UL Listed:
Yes