Print

DESCRIPTION

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

Smith-Cooper Cooplet® 1-1/2 x 4 - 5 in. Grooved 300# Carbon Steel Weldolet

S61CG1014040

Manufacturer Part #: 61CG1014040

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1-1/2 in

    S61CG1014014 

    Manufacturer Part #: 61CG1014014

  • 2 in

    S61CG1014020 

    Manufacturer Part #: 61CG1014020

  • 2-1/2 in

    S61CG1014024 

    Manufacturer Part #: 61CG1014024

  • 3 in

    S61CG1014030 

    Manufacturer Part #: 61CG1014030

  • 4 in - 5 in

    S61CG1014040 

    Manufacturer Part #: 61CG1014040

  • 6 in - 8 in

    S61CG1014060 

    Manufacturer Part #: 61CG1014060

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-106
AWWA Specifications
AWWA C-606
Collection
Cooplet®
End Connections
Weld
FM Approved
Yes
Fits Pipe Size
4 in - 5 in
Fitting Type
Weldolet
ISO Specifications
ISO 9001:2008
Outlet Size In
1.5
UL Listed
Yes