1-1/4 x 1-1/4 in. Grooved 300# Carbon Steel Weldolet

You last purchased this on
 
Smith-Cooper

Cooplet® 1-1/4 x 1-1/4 in. Grooved 300# Carbon Steel Weldolet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Cooplet® 1-1/4 x 1-1/4 in. Grooved 300# Carbon Steel Weldolet

  • Fast #
  • Part #S61CG1012012
  • Item #2924280
  • Manufacturer Part #61CG1012012
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-106
AWWA:
AWWA C-606
Collection:
Cooplet®
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Fitting Type:
Weldolet
ISO:
ISO 9001:2008
Material:
Carbon Steel
Outlet Size (in):
1.25
Pressure Class:
300#
UL Listed:
Yes