This product requires certification to purchase.

3/4 x 3 - 8 in. 300# Carbon Steel Threadolet

Smith-Cooper

Cooplet® 3/4 x 3 - 8 in. 300# Carbon Steel Threadolet

  • Fast #
  • Part #SC4360000660
  • Item #2924329
  • Manufacturer Part #4360000660
4.8 out of 5 Customer Rating
Brand image
Smith-Cooper

Cooplet® 3/4 x 3 - 8 in. 300# Carbon Steel Threadolet

  • Fast #
  • Part #SC4360000660
  • Item #2924329
  • Manufacturer Part #4360000660
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300 Pallet: 10800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
3 in - 8 in
Outlet Size (in)
0.75 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Collection
Cooplet®
Fitting Type
Straight
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-106
FM Approved
Yes
Origin
Domestic
UL Listed
Yes
UPC
092201315984