Print

DESCRIPTION

Smith-Cooper Cooplet® 3 x 4 in. 300# Carbon Steel Forged Threadolet

S61FT1030040

Manufacturer Part #: 61FT1030040

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 4 in

    S61FT1030040 

    Manufacturer Part #: 61FT1030040

  • 6 in

    S61FT1030060 

    Manufacturer Part #: 61FT1030060

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Collection
Cooplet®
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
4 in
Fitting Type
Threadolet
Outlet Size In
3
UL Listed
Yes