3/4 x 2-1/2 in. 300# Carbon Steel Threadolet

You last purchased this on
 
Smith-Cooper

Cooplet® 3/4 x 2-1/2 in. 300# Carbon Steel Threadolet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Cooplet® 3/4 x 2-1/2 in. 300# Carbon Steel Threadolet

  • Fast #
  • Part #S61FT1006024
  • Item #3775984
  • Manufacturer Part #61FT1006024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • SCI trademark logo on each fitting
  • For use with fire sprinkler pipe
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-106
Clean Bagged:
No
Collection:
Cooplet®
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
0.75
Pressure Class:
300#
UL Listed:
Yes