Smith-Cooper

Cooplet® 3/4 x 2 - 2-1/2 in. 300# Carbon Steel Threadolet

Part #S61FT1006020  |  Manufacturer Part #61FT1006020

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

Documents

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Collection: Cooplet®

End Connections: Threaded

FM Approved: Yes

Fits Pipe Size: 2 in - 2-1/2 in

Fitting Type: Threadolet

Outlet Size In : 0.75

UL Listed: Yes