1 x 1-1/4 - 1-1/2 in. Threaded 300# Carbon Steel Threadolet

You last purchased this on
 
Smith-Cooper

Fig 61FT 1 x 1-1/4 - 1-1/2 in. Threaded 300# Carbon Steel Threadolet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Fig 61FT 1 x 1-1/4 - 1-1/2 in. Threaded 300# Carbon Steel Threadolet

  • Fast #
  • Part #S61FT1010012
  • Item #2924272
  • Manufacturer Part #61FT1010012
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-106
AWWA:
AWWA C-606
Application:
Schedule 10 Pipe, Schedule 40 Pipe
Clean Bagged:
No
Collection:
Fig 61FT
Diameter - Inside 1:
1-1/8 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in - 1-1/2 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
Length:
1-1/4 in
Material:
Carbon Steel
NSF Certified:
No
Outlet Size (in):
1
Pressure Class:
300#
UL Listed:
Yes
Weight:
0.2 lb