• Cart

DESCRIPTION

Smith-Cooper Gasket Ductile Iron 45 Degree Elbow

S65F30

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Orange
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
UL Listed
Yes