1 in. Plastic Slip Ball Valve
Series 02939122 1 in. Plastic Slip Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Series 02939122
- Color Finish Name:
- Blue, White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 3-39/100 in
- IAPMO Listed -:
- No
- Length:
- 4-19/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Schedule Class:
- 40, 80
- UL Listed:
- No
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- PTFE, Santoprene
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.4 lb