• Cart

DESCRIPTION

Smith-Cooper Threaded Mechanical Reducing Tee

S65MT30300

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Orange Enamel
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
1 in
Fitting Sizes
3 in x 3 in x 1 in
Fitting Type
Reducing