3 in. x 20 ft. Fiberglass Pipe
Centricast CL-2030® 3 in. x 20 ft. Fiberglass Pipe
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2997, ASTM D-4024, ASTM D-5685
- Coating:
- Chrome Plated
- Collection:
- Centricast CL-2030®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 3 in
- Wall Thickness:
- 0.18 in