4 in. x 20 ft. Fiberglass Pipe

You last purchased this on
 
Fiber Glass System/Smith Fibercast

Centricast CL-2030® 4 in. x 20 ft. Fiberglass Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

Centricast CL-2030® 4 in. x 20 ft. Fiberglass Pipe

  • Fast #
  • Part #NSS3231112104
  • Item #2123430
  • Manufacturer Part #SS3231112104
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2997, ASTM D-4024, ASTM D-5685
Coating:
Chrome Plated
Collection:
Centricast CL-2030®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
20 ft
Material:
Fiberglass
PipeTubing Size:
4 in
Wall Thickness:
0.22 in