3 in. x 25 ft. Fiberglass Pipe

You last purchased this on
 
Fiber Glass System/Smith Fibercast

Red Thread® II 3 in. x 25 ft. Fiberglass Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

Red Thread® II 3 in. x 25 ft. Fiberglass Pipe

  • Fast #
  • Part #N11030692
  • Item #1327970
  • Manufacturer Part #1103-069-6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 4024, ASTM D-5685
Collection:
Red Thread® II
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
25 ft
Material:
Fiberglass
PipeTubing Size:
3 in