4 in. x 25 ft. Fiberglass Pipe
Red Thread® II 4 in. x 25 ft. Fiberglass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ASTM:
- ASTM 4024, ASTM D-5685
- Collection:
- Red Thread® II
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 25 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 4 in