DESCRIPTION

Smitty Pan Manufacturing 14 in. Stainless Steel Oval Repair Plate

S12C

Length:

SPECIFICATIONS

Diameter
14 in
Length
8-3/4 in
Material
Stainless Steel
Watts
6

Starting at
Call for Pricing
  • QUANTITY