24 in. Aluminum Water Heater Pan
24 in. Aluminum Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 24 in
- Drain Location:
- Bottom
- IAPMO Listed -:
- No
- Material:
- Aluminum