26 in. Aluminum Water Heater Pan
26 in. Aluminum Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Aluminum
- Diameter:
- 26 in
- Drain Location:
- Side
- Length:
- 26 in
- Material:
- Aluminum
- Shape:
- Round