24 in. Aluminum Water Heater Pan

You last purchased this on
 
Smitty Pan Manufacturing

24 in. Aluminum Water Heater Pan

This product requires certification to purchase.
You last purchased this on
 
Smitty Pan Manufacturing

24 in. Aluminum Water Heater Pan

  • Fast #
  • Part #S24S
  • Item #316255
  • Manufacturer Part #24S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Aluminum
Diameter:
24 in
Material:
Aluminum
Shape:
Round