3-1/2 in. Pipe Hanger for Strut and Threaded Rod
3-1/2 in. Pipe Hanger for Strut and Threaded Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- UL Listed:
- No