3/8 x 3/4 in. Strut-N-Rod in Grey
3/8 x 3/4 in. Strut-N-Rod in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 3/8 in
- Height:
- 1-1/2 in
- Length:
- 2-1/8 in
- Material:
- Nylon
- Product Type:
- Strut-N-Rod
- Rigid Conduit Size:
- 1/2 in
- Rod Size (in):
- 3/4 in
- Work Load Limit:
- 215 lb