1-1/4 in. Quick Disconnect Stainless Steel Coupling

You last purchased this on
 
Snap-Tite

1-1/4 in. Quick Disconnect Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 
Snap-Tite

1-1/4 in. Quick Disconnect Stainless Steel Coupling

  • Fast #
  • Part #SSVHC2020FEPS
  • Item #4318148
  • Manufacturer Part #SVHC20-20FEPS
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Quick Connect
End Connection 2:
FPT
End Connections:
Quick Connect x FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Stainless Steel