1/4 in. Steel Valve Coupling
H Series 1/4 in. Steel Valve Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- H Series
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 1-13/20 in
- Material:
- Steel