Snap-Tite

H Series 3/8 in. Steel Valve Coupling

Part #SVHN66F  |  Manufacturer Part #VHN-66F

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: H Series

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 2: 3/8 in

Type: SVHN66F

Width: 1-7/50 in