DESCRIPTION

Snappy 1/2 x 60 in. 30 ga Plaster Frame

SHMPFDK60

Width:

SPECIFICATIONS

Gauge
30
Length
60 in
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY