DESCRIPTION

  • Buttonlock
  • Design stress of 2,000 psi at 73°F
  • Female NPT thread connections and flange connections compatible with ANSI B16.5 Class 150
  • Maximum service temperature 140°F
  • One-piece solid design
  • Universal part no. 852

Snappy 10 ft. 30 ga Button Lock Galvanized Pipe

SNA106100BL

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
10 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY