DESCRIPTION

Snappy 10 in. Straight Start Collar

SNA4525103

Width:

SPECIFICATIONS

Duct Shape
Rectangular
Length
10 in
Material
Galvanized Steel
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY