10 in. x 10 in. x 10 in. Galvanized Steel Airflow Wye
10 in. x 10 in. x 10 in. Galvanized Steel Airflow Wye
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 10 in
- Height:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 10 in