DESCRIPTION

Snappy 10 x 10 in. Side Out/Side Outlet Diffuser Box

SHMSODB1010X

Diameter:

SPECIFICATIONS

Diameter
8 in
Height
8 in
Length
10 in
Material
Metal
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY