DESCRIPTION

Snappy 10 x 24 in. Wall Stack

SNA200302

Height:

SPECIFICATIONS

Height
3-1/4 in
Length
24 in
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY