DESCRIPTION

  • Galvanized steel, riveted construction
  • Wallstack 45° angle register boot

Snappy 10 x 3 in. Adjustable Offset Stack Boot

SHMAOSB10M

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
3 in
Material
Galvanized Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY