DESCRIPTION

Snappy 10 x 6 in. Straight Perimeter Boot

SNAP5

Diameter:

SPECIFICATIONS

Diameter
2-1/4 in
Gauge
30
Length
6 in
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY