DESCRIPTION

  • Flue wye
  • Galvanized steel

Snappy 10 x 8 x 6 in. 26 ga Flue Wye

SHMYF2610XU

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
26
Length
10 in
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY