• Cart

DESCRIPTION

  • Flue wye
  • Galvanized steel
  • Manufacturer may vary based on your location

Snappy 10 x 8 x 6 in. 26 ga Flue Wye

SHMYF2610XU

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Gauge
26
Length
10 in
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now