DESCRIPTION

Snappy 10 x 8 x 6 in. Tee Wye

SNA7191086

Diameter:

SPECIFICATIONS

Diameter
6 in
Height
10 in
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY