DESCRIPTION

Snappy 10 x 8 x 8 in. Galvanized Wye

SNA7171088

Diameter:

SPECIFICATIONS

Diameter
8 in
Height
10 in
IsAcceptableImage
Material
Galvanized
Width
8 in

Starting at
Call for Pricing
  • QUANTITY