DESCRIPTION

Snappy 12 x 10 in. Trunk Duct

SNA1001205

Length:

SPECIFICATIONS

Gauge
28
Height
10 in
Length
60 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY