DESCRIPTION

Snappy 12 x 10 x 8 in. Tee Wye

SNA71912108

Diameter:

SPECIFICATIONS

Diameter
8 in
Height
12 in
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY