DESCRIPTION

Snappy 12 x 6 in. Left End Straight Boot

SNAP17L226

Diameter:

SPECIFICATIONS

Diameter
2-1/4 in
Gauge
30
Length
6 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY