14 in Duct Square-To-Round

Part #SNA821117514  |  Item #4088403  |  Manufacturer Part #82-1117514

Call for Pricing

Duct Size:

14 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Diameter: 14 in

Duct Shape: Rectangular

Duct Size: 14 in

Length: 11 in

Width: 17-1/2 in