DESCRIPTION

Snappy 14 x 12 x 12 in. 26 ga Stub Reducer Wye

SHMYS26141212

Inside Diameter:

SPECIFICATIONS

Gauge
26
Height
14 in
Inside Diameter
14 in
Inside Diameter 2
12 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY