DESCRIPTION

Snappy 14 x 14 in. Diffuser Register Box

SNA821141412

Diameter:

SPECIFICATIONS

Depth
14 in
Diameter
12 in
Height
12 in
Length
14 in
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY